Motion
301C 5/8

LOVEJOY INC
301C 5/8

68514420371 Spring-Loaded Variable Speed Pulley - WB Series, 0.6250 in Bore Dia., 7.5000 in OD, 7.1300 in OAL
MI ITEM #00838570
MFR #301C 5/8
List Price$2,551.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
301C 5/8

68514420371 Spring-Loaded Variable Speed Pulley - WB Series, 0.6250 in Bore Dia., 7.5000 in OD, 7.1300 in OAL
MI ITEM #00838570
MFR #301C 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,551.06/each for your price

Overview

Mfr description
301C-5/8-PULLEY

Specifications

  • Belt Section Size
    1922V
  • Bore Diameter
    0.6250 in
  • Minimum Pitch Diameter
    2.4200 in
  • Maximum Pitch Diameter
    7.2800 in
  • Outside Diameter
    7.5000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    9:1
  • Overall Length
    7.1300 in
  • Spring Hub Diameter
    2.5000 in
  • Series
    WB
  • Manufacturer Product Page
  • UPC_NO
    685144203717
  • Mounting Type
    Fixed Center-Driven
  • Weight
    12.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text