Motion
3030C X 7/8

LOVEJOY INC
3030C X 7/8

68514420381 Spring-Loaded Variable Speed Pulley - WB Series, 0.8750 in Bore Dia., 8.5000 in OD, 8.7500 in OAL
MI ITEM #00838637
MFR #3030C X 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3030C X 7/8

68514420381 Spring-Loaded Variable Speed Pulley - WB Series, 0.8750 in Bore Dia., 8.5000 in OD, 8.7500 in OAL
MI ITEM #00838637
MFR #3030C X 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3030C-7/8-PULLEY

Specifications

  • Belt Section Size
    2322V
  • Bore Diameter
    0.8750 in
  • Minimum Pitch Diameter
    2.7000 in
  • Maximum Pitch Diameter
    8.2500 in
  • Outside Diameter
    8.5000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    9.3:1
  • Overall Length
    8.7500 in
  • Spring Hub Diameter
    2.8700 in
  • Series
    WB
  • Manufacturer Product Page
  • UPC_NO
    685144203816
  • Mounting Type
    Fixed Center-Driven
  • Weight
    17.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text