Overview
Mfr description
31902 1-1/8 PULLEY
Specifications
- Belt Section Size1922V
- Bore Diameter1-1/8 in
- Minimum Pitch Diameter2.7 in
- Maximum Pitch Diameter8.03 in
- Outside Diameter8-1/4 in
- Bore TypeFinished w/ No Keyway
- Number Of Movable Flanges1
- Driven Speed Max Ratio8.8:1
- Flange MaterialStainless Steel
- Overall Length5.38 in
- Length To Groove Center1.38 in
- Length Through Bore3-1/2 in
- Spring Hub Diameter3 in
- SeriesHexadrive
- Mounting TypeFixed Center Driver
- Weight12.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data