Motion
HM 3 X 7/8

LOVEJOY INC
HM 3 X 7/8

68514421514 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 7/8 in Bore Dia., 8-1/4 in OD, 9.44 in OAL
MI ITEM #00838940
MFR #HM 3 X 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HM 3 X 7/8

68514421514 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 7/8 in Bore Dia., 8-1/4 in OD, 9.44 in OAL
MI ITEM #00838940
MFR #HM 3 X 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM 3 7/8 V/S PULLEY

Specifications

  • Belt Section Size
    1922V
  • Bore Diameter
    7/8 in
  • Minimum Pitch Diameter
    2.7 in
  • Maximum Pitch Diameter
    8.03 in
  • Outside Diameter
    8-1/4 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    8.8:1
  • Flange Material
    Stainless Steel
  • Overall Length
    9.44 in
  • Length To Groove Center
    1.88 in
  • Length Through Bore
    3-1/2 in
  • Spring Hub Diameter
    5 in
  • Face Width
    5.12 in
  • Series
    Hexadrive
  • Mounting Type
    Fixed Center Driver
  • Weight
    16.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text