Motion
176 GEAR GREASE 35LB PAIL

LUBRIPLATE LUBRICANTS CO
176 GEAR GREASE 35LB PAIL

176 Gear Grease Multipurpose Grease - Extreme Pressure, Petroleum-Based, Inorganic/Organic Grease Composition, 00 NLGI Grade, 35 lb Size, Pail Container, Black Color, Not Food Grade, Water Resistant, +25 to +275 °F
Mi Item #00838941
MFR #176 GEAR GREASE 35LB PAIL
Price$688.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
176 GEAR GREASE 35LB PAIL

176 Gear Grease Multipurpose Grease - Extreme Pressure, Petroleum-Based, Inorganic/Organic Grease Composition, 00 NLGI Grade, 35 lb Size, Pail Container, Black Color, Not Food Grade, Water Resistant, +25 to +275 °F
Mi Item #00838941
MFR #176 GEAR GREASE 35LB PAIL

Mfr description
176 GEAR GREASE 35LB DRUM 05435
  • Adhesive, semi-fluid grease
  • For all types of open gears lubricated by centralized system
  • Provides good pumpability without the use of harmful solvents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$688.16/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    00
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Open gears, large sleeve bearings, rails, house rollers
  • Base Type
    Inorganic/Organic Combination
  • Certification
    ISO
  • Color
    Black
  • Composition
    Petroleum-Based, Inorganic/Organic Grease
  • Container Type
    Pail
  • Dropping Point
    Non Melt
  • Flash Point
    395 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215505401
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    25 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    No. 176
  • Temperature Range
    +25 to +275 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215505401
  • Viscosity
    313
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)