Motion
HM 30 1 3/8

LOVEJOY INC
HM 30 1 3/8

4430V Belt Section Size, 1.3750 in Bore, 12.5000 in OD
Mi Item #00838979
MFR #HM 30 1 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HM 30 1 3/8

4430V Belt Section Size, 1.3750 in Bore, 12.5000 in OD
Mi Item #00838979
MFR #HM 30 1 3/8

Mfr description
HM-30-1-3/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    4430V
  • Bore Diameter
    1.3750 in
  • Outside Diameter
    12.5000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)