Motion
176 GEAR GREASE DRUM

LUBRIPLATE LUBRICANTS CO
176 GEAR GREASE DRUM

176 Gear Grease Multipurpose Grease - Extreme Pressure, Petroleum-Based, Inorganic/Organic Grease Composition, 00 NLGI Grade, 440 lb Size, Drum Container, Black Color, Not Food Grade, Water Resistant, +25 to +275 °F
Mi Item #00838991
MFR #176 GEAR GREASE DRUM
Price$7,752.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
176 GEAR GREASE DRUM

176 Gear Grease Multipurpose Grease - Extreme Pressure, Petroleum-Based, Inorganic/Organic Grease Composition, 00 NLGI Grade, 440 lb Size, Drum Container, Black Color, Not Food Grade, Water Resistant, +25 to +275 °F
Mi Item #00838991
MFR #176 GEAR GREASE DRUM

Mfr description
176 GEAR GREASE DRUM 05440
  • Adhesive, semi-fluid grease
  • For all types of open gears lubricated by centralized system
  • Provides good pumpability without the use of harmful solvents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7,752.94/each

Specifications

Dimensions

  • Container Size
    440 lb
  • NLGI Grade
    00
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Open gears, large sleeve bearings, rails, house rollers
  • Base Type
    Inorganic/Organic Combination
  • Certification
    ISO
  • Color
    Black
  • Composition
    Petroleum-Based, Inorganic/Organic Grease
  • Container Type
    Drum
  • Dropping Point
    Non Melt
  • Flash Point
    395 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215405411
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    25 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    No. 176
  • Temperature Range
    +25 to +275 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215405411
  • Viscosity
    313
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)