Motion
3030D 1
2322V Belt Section Size, 1.0000 in Bore, 8.5000 in OD
MI ITEM #00839009
MFR #3030D 1
Price$4,635.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2322V Belt Section Size, 1.0000 in Bore, 8.5000 in OD
MI ITEM #00839009
MFR #3030D 1

Mfr description
3030D-1"-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,635.97/each

Specifications

Dimensions

  • Belt Section Size
    2322V
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    8.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)