Motion
HM 7  X 1-3/8

LOVEJOY INC
HM 7 X 1-3/8

68514421543 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-3/8 in Bore Dia., 10 in OD, 11.53 in OAL
MI ITEM #00839018
MFR #HM 7 X 1-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HM 7 X 1-3/8

68514421543 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-3/8 in Bore Dia., 10 in OD, 11.53 in OAL
MI ITEM #00839018
MFR #HM 7 X 1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM-7-1-3/8-PULLEY

Specifications

  • Belt Section Size
    2926V
  • Bore Diameter
    1-3/8 in
  • Minimum Pitch Diameter
    3.28 in
  • Maximum Pitch Diameter
    9.7 in
  • Outside Diameter
    10 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    8.7:1
  • Flange Material
    Stainless Steel
  • Overall Length
    11.53 in
  • Length To Groove Center
    2.55 in
  • Length Through Bore
    4 in
  • Spring Hub Diameter
    5 in
  • Face Width
    3.68 in
  • Series
    Hexadrive
  • Mounting Type
    Fixed Center Driver
  • Weight
    28.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text