Motion
32905 1 1/8

LOVEJOY INC
32905 1 1/8

68514442312 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.1250 in Bore Dia., 10.0000 in OD, 6.4400 in OAL
MI ITEM #00839057
MFR #32905 1 1/8
Price$5,516.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
32905 1 1/8

68514442312 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.1250 in Bore Dia., 10.0000 in OD, 6.4400 in OAL
MI ITEM #00839057
MFR #32905 1 1/8

Mfr description
32905-1-1/8-PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,516.52/each

Specifications

Dimensions

  • Belt Section Size
    2926V
  • Bore Diameter
    1.1250 in
  • Outside Diameter
    10.0000 in
  • Overall Length
    6.4400 in
  • Spring Hub Diameter
    5.0000 in
  • Weight
    25.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Product Page
  • Mounting Type
    Fixed Center-Driven
  • Number Of Movable Flanges
    2
  • Series
    Hexadrive
  • UPC_NO
    685144423122

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)