Motion
301D 7/8

LOVEJOY INC
301D 7/8

1922V Belt Section Size, 0.8750 in Bore, 7.5000 in OD
MI ITEM #00839088
MFR #301D 7/8
Price$2,551.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
301D 7/8

1922V Belt Section Size, 0.8750 in Bore, 7.5000 in OD
MI ITEM #00839088
MFR #301D 7/8

Mfr description
301D-7/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,551.06/each

Specifications

Dimensions

  • Belt Section Size
    1922V
  • Bore Diameter
    0.8750 in
  • Outside Diameter
    7.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)