Motion
HM 7 1 1/8

LOVEJOY INC
HM 7 1 1/8

68514421541 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.1250 in Bore Dia., 10.0000 in OD, 11.6300 in OAL
Mi Item #00839123
MFR #HM 7 1 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HM 7 1 1/8

68514421541 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.1250 in Bore Dia., 10.0000 in OD, 11.6300 in OAL
Mi Item #00839123
MFR #HM 7 1 1/8

Mfr description
HM-7-1-1/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    2926V
  • Bore Diameter
    1.1250 in
  • Maximum Pitch Diameter
    9.7000 in
  • Minimum Pitch Diameter
    3.2800 in
  • Outside Diameter
    10.0000 in
  • Overall Length
    11.6300 in
  • Weight
    28.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    8.7:1
  • Manufacturer Product Page
  • Mounting Type
    Fixed Center - Driver
  • Number Of Movable Flanges
    2
  • Series
    Hexadrive
  • UPC_NO
    685144215413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)