Specifications
Dimensions
- Output Shaft SizeSplined shaft 6.4 [.25] exposed
- Overall Height3.27 in
- Overall Length9.04 in
- Overall Width3.27 in
Details
- Accessory TypeSteering Column
- For Use WithChar-Lynn
- Manufacturer Catalog
Overview
Mfr description
204-1036 STD STEERING COLUMN
- Resistant to wear, dirt and moisture|Multiple configuration and customization options