Motion
204-1042-007
Steering Column -
MI ITEM #00839504
MFR #204-1042-007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steering Column -
MI ITEM #00839504
MFR #204-1042-007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Shaft Size
    Splined shaft 6.4 [.25] exposed
  • Overall Height
    3.27 in
  • Overall Length
    13.04 in
  • Overall Width
    3.27 in

Details

  • Accessory Type
    Steering Column
  • Manufacturer Catalog

Overview

Mfr description
204-1042 STEERING COLUMN
  • Resistant to wear, dirt and moisture|Multiple configuration and customization options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought