Motion
262-1034-072
Hydraulic Steering Control Unit - 110, 230, 450 Series, 3 gpm Maximum Flow Rate, .750-16 UNF Port, 5.9 in³/r
Mi Item #00839808
MFR #262-1034-072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 110, 230, 450 Series, 3 gpm Maximum Flow Rate, .750-16 UNF Port, 5.9 in³/r
Mi Item #00839808
MFR #262-1034-072

Mfr description
262-1034 STEERING UNIT
  • EMSS
  • Q-Amp
  • Load Sensing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.06 in
  • Overall Length
    5.37 in
  • Overall Width
    3.70 in
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Continuous Flow Rate
    11 L/min
  • Displacement
    5.9 in³/r
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    3 gpm
  • Maximum System Pressure
    3495 psi
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Neutral Circuit Type
    Closed Center
  • Operating Pressure Range
    241 bar
  • Port Configuration
    SAE 8 (3/4–16 UNF)
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    110, 230, 450
  • Valve Options
    Cylinder Relief Valve, Anti-Cavitation Valve, Inlet Check Valve, Manual Steering Check Valve
  • Working Pressure
    241 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)