Motion
217-1056-002
Torque Generator - 217, 5.86 in³/r, .5625-18 UNF-2B
MI ITEM #00840401
MFR #217-1056-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Generator - 217, 5.86 in³/r, .5625-18 UNF-2B
MI ITEM #00840401
MFR #217-1056-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
217-1056 TORQUE GENERATOR
  • Maximum pressure 172 bar (2,500 psi)|Small turf care, utility and on-highway vehicle applications

Specifications

  • Series
    217
  • Displacement
    5.86 in³/r
  • Maximum Flow Rate
    4 gpm
  • Maximum System Pressure
    Inlet: 1000 psi. Outlet: 50 psi
  • Neutral Circuit Type
    Open Center
  • Continuous Flow Rate
    11.4 L/min
  • Manufacturer Catalog
  • Operating Pressure Range
    69 bar
  • Overall Height
    3.63 in
  • Overall Length
    9.13 in
  • Overall Width
    3.39 in
  • Port Configuration
    SAE 6 (9/16–18 UNF)
  • Port Size
    SAE 6 (9/16–18 UNF)
  • Reaction Type
    None
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Weight
    15.00 lbs
  • Working Pressure
    69 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text