Motion
217-1015-002
Hydraulic Steering Control Unit - 4 gpm Maximum Flow Rate, 5.9 in³/r
MI ITEM #00840570
MFR #217-1015-002
List Price$2,363.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 4 gpm Maximum Flow Rate, 5.9 in³/r
MI ITEM #00840570
MFR #217-1015-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,363.98/each for your price

Overview

Mfr description
217-1015 TORQUE GENERATOR
  • Maximum pressure 172 bar (2,500 psi)|Small turf care, utility and on-highway vehicle applications

Specifications

  • Series
    None
  • Displacement
    5.9 in³/r
  • Maximum Flow Rate
    4 gpm
  • Maximum System Pressure
    1000 psi
  • Continuous Flow Rate
    11.4 L/min
  • Max System Operating Temperature
    200 °F
  • Neutral Circuit Type
    Open Center
  • Reaction Type
    None
  • Connection Gender
    Female
  • Mounting Type
    3X .3125-18 UNC-2B ON INPUT SIDE 7X .3125-18 UNC-2B OUTPUT SIDE
  • Operating Pressure Range
    69 bar
  • Overall Height
    3.63 in
  • Overall Length
    9.13 in
  • Overall Width
    3.39 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    69 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text