Actual Mounting Flange
4 Bolt Std: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Mounting
Actual Output Shaft
25.4 [1.00] Dia. Straight With Woodruff Key And 1/4-20 Threaded Hole
Actual Port Type
.500-14 Nptf Dryseal Pipe thread Accepts Dryseal Fittings Per Sae J476A
Case Drain
No Case Drain
Continuous Flow Rate
15 gpm
Continuous Pressure
1650 psi
Displacement
9.70 in³/r
Intermittent Flow Rate
20 gpm
Intermittent Pressure
2250 psi
Manufacturer Catalog
Manufacturer Product Page
Max Continuous Oil Viscosity
100 Saybold universal second
Max Operating Temperature
180 °F
Maximum RPM-Continuous
192 rpm
Motor Port Type
National Pipe Tapered Fuel
Mounting Type
4-Bolt Flange - 1.75 in Pilot
Parts And Repair Manual
Port Configuration
.500-14 NPTF Dryseal Pipe Thread Ports
Product Brochure
Recommended Filtration
Per Iso Cleanliness Code. Level 18/13
Recommended Fluids
Premium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
Repair Manual#
7-117
Repair Parts Drawing#
6-121
Replacement Bearing Race
007, 008 & 009 Design - 7462-000
Replacement Buna Seal Kit
007 Design - 60023-000, 008 & 009 Design - 60540-000
Replacement Drive - Sold Separately
009 Design - 8664-000
Replacement Gerotor Sold Seprately
009 Design - 8277-004
Replacement Long Cap Screw Cap End
009 Design - 16294-212 - 7 Required
Replacement Mounting Flange
009 & 008 Design 22000-002, 007 Design 7464-000
Replacement Needle Thrust Bearing
007, 008 & 009 Design - 7537-000
Replacement Output Shaft
007, 008 & 009 Design - 7360-001
Replacement Rear Housing
009 Design - 22230-002, 008 & 007 Design - 7359-002
Replacement Short Cap Screw Mnt End
007, 008 & 009 Design - 16292-088 - 4 Required
Replacement Viton Seal Kit
007 Design - 60032-000, 008 & 009 Design - 60544-000
Seal Type
Standard
Series
H-Series
Shaft Type
Straight