Specifications
Dimensions
- Continuous Torque1368 in
- Inlet And Outlet Port SizeStraight Thread O-ring SAE 7/8-14 UNF-2B Ports Size 10
- Intermittent Torque1829 in
- Motor Port Size7/8–14 UNF-2B
- Output Shaft Size1 in Straight - Woodruff Key
- Overall Height3.31 in
- Overall Length6.72 in
- Overall Width3.38 in
- Weight11.8 lbs
Details
- Actual Mounting Flange4 Bolt Std: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Mounting
- Actual Output Shaft25.4 [1.00] Dia. Straight With Woodruff Key And 1/4-20 Threaded Hole
- Actual Port Type.875-14 Unf-2B O-ring Port, Size 10 Accepts Fittings For Sae J1926
- Case DrainNo Case Drain
- Continuous Flow Rate15 gpm
- Continuous Pressure1800 psi
- Displacement5.90 in³/r
- Intermittent Flow Rate18 gpm
- Intermittent Pressure2400 psi
- Manufacturer Catalog
- Manufacturer Product Page
- Max Continuous Oil Viscosity100 Saybold universal second
- Max Operating Temperature180 °F
- Maximum RPM-Continuous304 rpm
- Motor Port TypeStraight Thread O-Ring SAE
- Mounting Type4-Bolt Flange - 1.75 in Pilot
- Parts And Repair Manual
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports
- Product Brochure
- Recommended FiltrationPer Iso Cleanliness Code. Level 18/13
- Recommended FluidsPremium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
- Repair Manual#7-117
- Repair Parts Drawing#6-121
- Replacement Bearing Race007, 008 & 009 Design - 7462-000
- Replacement Buna Seal Kit007 Design - 60023-000, 008 & 009 Design - 60540-000
- Replacement Drive - Sold Separately009 Design - 616-000
- Replacement Gerotor Sold Seprately009 Design - 8277-003
- Replacement Long Cap Screw Cap End009 Design - 16294-175 - 7 Required
- Replacement Mounting Flange009 & 008 Design 22000-002, 007 Design 7464-000
- Replacement Needle Thrust Bearing007, 008 & 009 Design - 7537-000
- Replacement Output Shaft007, 008 & 009 Design - 7360-001
- Replacement Rear Housing009 Design - 22230-001, 008 & 007 Design - 7359-001
- Replacement Short Cap Screw Mnt End007, 008 & 009 Design - 16292-088 - 4 Required
- Replacement Viton Seal Kit007 Design - 60032-000, 008 & 009 Design - 60544-000
- Seal TypeStandard
- SeriesH-Series
- Shaft TypeStraight
Overview
Mfr description
101-1559 MOTOR
- Time-tested Char-Lynn drive set
- Three moving components (gerotor-star, drive, and shaft)
- Optimized drive running angle
- Three-zone pressure design (inlet, return and case)
- Variety of displacements, shafts and mounts
- Special options to meet customer needs