Motion
MS0182BA01AB0000000AB0A0M

CHAR-LYNN (DANFOSS)
MS0182BA01AB0000000AB0A0M

Char-Lynn S Series Hydraulic Geroler Spool Valve Motor - S-Series, 18.20 in³/r Displacement, 4-Bolt Mounting Type, 1/2–14 NPTF Port Size
Mi Item #00841219
MFR #MS0182BA01AB0000000AB0A0M
Price$1,262.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MS0182BA01AB0000000AB0A0M

Char-Lynn S Series Hydraulic Geroler Spool Valve Motor - S-Series, 18.20 in³/r Displacement, 4-Bolt Mounting Type, 1/2–14 NPTF Port Size
Mi Item #00841219
MFR #MS0182BA01AB0000000AB0A0M

Mfr description
103-1407 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,262.15/each

Specifications

Dimensions

  • Continuous Torque
    4345 in
  • Motor Port Size
    1/2–14 NPTF
  • Overall Height
    4.24 in
  • Overall Length
    7.66 in
  • Overall Width
    4.24 in
  • Weight
    15.50 lbs

Details

  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Continuous Flow Rate
    15 gpm
  • Displacement
    18.20 in³/r
  • Intermittent Pressure
    417 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    792 rpm
  • Motor Port Type
    National Pipe Tapered Fuel
  • Mounting Type
    4-Bolt
  • Port Configuration
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Seal Type
    Standard
  • Series
    S-Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)