Motion
193-0002-001
Hydraulic Geroler Disc Valve Motor - 2000 - 2-Speed - Standard, 80.6 cm³/r Max Geometric Displacement
MI ITEM #00841269
MFR #193-0002-001
List Price$3,315.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - 2-Speed - Standard, 80.6 cm³/r Max Geometric Displacement
MI ITEM #00841269
MFR #193-0002-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,315.76/each for your price

Overview

Mfr description
193-0002-001 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Series
    2000 - 2-Speed - Standard
  • Displacement
    4.92 in³/r
  • Shaft Type
    Straight
  • Max Operating Temperature
    180 °F
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Overall Height
    5.39 in
  • Overall Length
    10.12 in
  • Overall Width
    4.80 in
  • Seal Type
    Standard
  • Drain Connection Size
    .5625-18 Unf-2b O-ring Port Size -6
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    001 Design - 21601-000 - 1 Required
  • Replacement Buna Seal Kit
    001 Design - 61267-000 - 1 Required
  • Replacement Drive - Sold Separately
    001 Design - 21371-009 - 1 Required
  • Replacement Drive Valve
    001 Design - 8433-000 - 1 Required
  • Replacement Geroler - Sold Separately
    001 Design - 21625-001 - 1 Required
  • Replacement Housing Bearing Side Fnt
    001 Design - 21578-004 - 1 Required
  • Replacement Long Cap Screw Cap End
    001 Design - 14384-010 - 4 Required
  • Rplc Output Shaft And Bearing Kit
    001 Design - 21618-001 - 1 Required
  • Replacement Plate Valve
    001 Design - 21722-000 - 1 Required
  • Replacement Rear Housing
    001 Design - 21602-001 - 1 Required
  • Replacement Valve Sold Separately
    001 Design - 23047-000 - 1 Required
  • Replacement Viton Seal Kit
    001 Design - 61274-000 - 1 Required
  • Replacement Wear Place
    001 Design - 22026-000 - 1 Required
  • Actual Mounting Flange
    2-Bolt Flange - Sae A - With 3-1/4 In. Pilot Dia.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    45 L/min
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    495 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    2-Bolt Flange - 3.25 in Pilot - SAE A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text