Motion
PE172
Pe17 Electric 2-speed Pump - 2-Way, 2-Position / Advance Hold Retract (Auto), Single-Acting, 1/2 hp, 2.00 gal Reservoir, 110/115 V, 50/60 Hz
Mi Item #00841479
MFR #PE172
Price$4,025.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pe17 Electric 2-speed Pump - 2-Way, 2-Position / Advance Hold Retract (Auto), Single-Acting, 1/2 hp, 2.00 gal Reservoir, 110/115 V, 50/60 Hz
Mi Item #00841479
MFR #PE172

Mfr description
PE172 HYD. PUMP
  • For maintenance and construction applications, up to 55 tons
  • For use with single-acting or double-acting cylinders at operating pressures to 10,000 psi
  • For intermittent duty; starts under full load
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,025.05/each

Specifications

Dimensions

  • Overall Height
    18.500 in
  • Overall Length
    11.375 in
  • Overall Width
    9.250 in
  • Weight
    54.00 lbs

Details

  • Amperage
    10.0 A
  • Control Switch
    Remote Motor Control (10 ft) On/Off
  • Description Keyword
    Single-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    3450 rpm
  • Power Rating
    1/2 hp
  • Product Types
    Electric Motor
  • Pump Type
    PE17 Electric 2-Speed Pump
  • Reservoir Capacity
    2.00 gal (US)
  • Reservoir Capacity Cubic Inches
    462 in³
  • Reservoir Material
    Thermoplastic
  • Sound Level At Idle 10000 Psi
    64/81 dB(a)
  • Typical Flow At 0 Psi
    290 in³/min
  • Typical Flow At 100 Psi
    190 in³/min
  • Typical Flow At 10000 Psi
    16 in³/min
  • Typical Flow At 5000 Psi
    20 in³/min
  • Typical Flow At Max Psi
    16 in³/min
  • UPC_NO
    662536001588
  • Usable Oil Capacity
    295.0 in³
  • Valve Function Details
    Cylinder piston “advance”, “hold” and “retract”.
  • Valve Part Number
    9517
  • Valve Type
    2-Way, 2-Position Manual Valve
  • Valve Type/Function
    2-Way, 2-Position / Advance Hold Retract (Auto)
  • Voltage
    110/115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)