Motion
PE464
Pe46 Electric 2-speed Pump - 4-Way, 3-Position / Advance Hold Return, Multi-Single or Double-Acting, 1-1/2 hp, 2.50 gal Reservoir, 115/230 V, 60 Hz
Mi Item #00841499
MFR #PE464
Price$10,473.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pe46 Electric 2-speed Pump - 4-Way, 3-Position / Advance Hold Return, Multi-Single or Double-Acting, 1-1/2 hp, 2.50 gal Reservoir, 115/230 V, 60 Hz
Mi Item #00841499
MFR #PE464

Mfr description
PE464 ELECTR.PUMP W/9500 VALVE
  • Best suited for under-the-roof maintenance and production applications
  • Two-speed high performance pump
  • For use with single or double acting cylinders at operating pressures to 10,000 psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,473.42/each

Specifications

Dimensions

  • Overall Height
    19.625 in
  • Overall Length
    11.500 in
  • Overall Width
    9.500 in
  • Weight
    86.00 lbs

Details

  • Amperage
    25.0 A
  • Control Switch
    Remote Motor Control (10 ft) On/Off
  • Description Keyword
    Multi-Single or Double-Acting
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    3450 rpm
  • Power Rating
    1-1/2 hp
  • Product Types
    Hydraulic Pump
  • Pump Type
    PE46 Electric 2-Speed Pump
  • Reservoir Capacity
    2.50 gal (US)
  • Reservoir Capacity Cubic Inches
    577.5 in³
  • Sound Level At Idle 10000 Psi
    77/81 dB(a)
  • Typical Flow At 0 Psi
    500 in³/min
  • Typical Flow At 100 Psi
    450 in³/min
  • Typical Flow At 10000 Psi
    46 in³/min
  • Typical Flow At 5000 Psi
    51 in³/min
  • Typical Flow At Max Psi
    46 in³/min
  • UPC_NO
    662536001861
  • Usable Oil Capacity
    520.0 in³
  • Valve Function Details
    Advance position holds pressure with motor shut off. Return position advances cylinder with motor running and returns cylinder with motor shut off.
  • Valve Part Number
    9500
  • Valve Type
    4-Way, 3-Position (Tandem Center) Manual Valve
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Return
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)