Motion
120-2015-001
Hydraulic Geroler Disc Valve Motor - 10000 - 2 Speed - Wheel, 665.3 cm³/r Max Geometric Displacement
MI ITEM #00841886
MFR #120-2015-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 10000 - 2 Speed - Wheel, 665.3 cm³/r Max Geometric Displacement
MI ITEM #00841886
MFR #120-2015-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Connection Size
    .750-16 Unf-2b O-ring Port Size -8
  • Output Shaft Size
    2-1/4 in Tapered - Threaded Shaft

Details

  • Actual Mounting Flange
    4-Bolt Flange - Wheel - With 7 In. Pilot Dia.
  • Displacement
    40.60 in³/r
  • Max Operating Temperature
    180 °F
  • Mounting Type
    4-Bolt Flange - 7 in Pilot
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    001 Design - 21561-000 - 1 Required
  • Replacement Bearing Spacer
    001 Design - 6181-000 - 1 Required
  • Replacement Buna Seal Kit
    001 Design - Motor Seal Kit 62508-000, Shaft Seal Kit 6406-000 - 1 Each Required
  • Replacement Drive - Sold Separately
    001 Design - 6221-000 - 1 Required
  • Replacement Drive Valve
    001 Design 6168-000 - 1 Required
  • Replacement Geroler - Sold Separately
    001 Design - 8573-003 - 1 Required
  • Replacement Housing Bearing Side Fnt
    001 Design - 62008-000 - 1 Required
  • Replacement Long Cap Screw Cap End
    001 Design -14410-010 - 2 Required
  • Replacement Output Shaft
    001 Design - 8483-000 - 1 Required
  • Replacement Plate Valve
    001 Design 8957-000 - 1 Required
  • Replacement Radial Bearing
    001 Design - 9003-002 - 2 Required
  • Replacement Rear Housing
    001 Design - 21815-000 - 1 Required
  • Replacement Short Cap Screw Mnt End
    001 Design -14410-007 - 2 Required
  • Replacement Valve Sold Separately
    001 Design 201007-001 - 1 Required
  • Replacement Wear Place
    001 Design 8958-000 - 1 Required
  • Series
    10000 - 2 Speed - Wheel

Overview

Mfr description
120-2015 MOTOR
  • Displacement: 665.3 CM3/R [40.60 IN3/R]|Special features: none|Design code: First|Mounting type: wheel, 4 bolt, 16.76 [.660] dia. holes on 209.55 [8.250] dia. bolt circle|Customer identification: none|Output shaft: 57.15 [2.250] dia. .125, 1 tapered shaft per SAE J501 with 1.500-18 UNEF-2A threaded shaft end and slotted hex nut, 14.288 [.5625] square X 50.8 [2.00] straight key|Paint: none|Ports: 1.3125-12 UN-2B SAE O-ring ports with .750-16 UNF-2B case drain SAE O-ring port, staggered ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought