Motion
C106C
Hydraulic Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 6.125 in Stroke, 9.750 in Retracted, 15.875 in Extended
Mi Item #00841968
MFR #C106C
Price$837.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 6.125 in Stroke, 9.750 in Retracted, 15.875 in Extended
Mi Item #00841968
MFR #C106C

Mfr description
C106C RAM
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$837.26/each

Specifications

Dimensions

  • Base to Port
    0.750 in
  • Bolt Circle Diameter
    1.560 in
  • Bore Size
    1.688 in
  • Collar Thread Length
    1.125 in
  • Extended Height
    15.875 in
  • Lowered Height
    9.7500 in
  • Maximum Height
    15.8800 in
  • Outside Diameter
    2.250 in
  • Piston Rod Diameter  
    1.500 in
  • Plunger Diameter
    1.5000 in
  • Retracted Height
    9.750 in
  • Stroke  
    6.125 in
  • Thread Depth
    0.500 in
  • Thread Size
    5/16 – 18
  • Weight
    10.00 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    2-1/4 – 14
  • Cylinder Capacity
    10 ton
  • Cylinder Material
    Steel
  • Effective Area
    2.236 in²
  • Load Capacity
    10 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    2
  • Oil Capacity
    13.700 in³
  • Piston Rod Internal Thread And Depth
    1 – 8 x 3/4
  • Piston Rod Protrusion
    0.250 in
  • Piston Stroke
    6.1300 in
  • Series / Type
    C
  • Tons at 10000 psi
    11.20 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)