Motion
5728409990

AVENTICS
5728409990

Solenoid-Operated Air Control Valve - 4-Way, 120 V ac, Single Solenoid, Base Mounted
MI ITEM #00842048
MFR #5728409990
Price$86.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5728409990

Solenoid-Operated Air Control Valve - 4-Way, 120 V ac, Single Solenoid, Base Mounted
MI ITEM #00842048
MFR #5728409990

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.75/each

Specifications

Dimensions

  • Overall Height
    41.5 mm
  • Overall Length
    87 mm
  • Overall Width
    22.5 mm

Details

  • Body Material
    POM
  • Flow Coefficient Cv Flow Factor Kv
    0.2 Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Polyurethane
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    2 (Holding) VA, 2.9 (Inrush) VA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Standards Met
    NEMA 4, UL
  • Valve Function
    Poppet

Overview

Mfr description
5728409990 TYPE 840 VLV-SGL SOL (110 VA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought