Motion
PA6
Pa6 Air-driven Hydraulic Single Speed Pump - Single-Acting, 0.45 gal Reservoir, 98.0 in³ Usable Capacity, 10000 psi Max, 6 in³/min Flow at Max psi, High Density Polyethylene Reservoir
Mi Item #00842052
MFR #PA6
Price$2,089.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pa6 Air-driven Hydraulic Single Speed Pump - Single-Acting, 0.45 gal Reservoir, 98.0 in³ Usable Capacity, 10000 psi Max, 6 in³/min Flow at Max psi, High Density Polyethylene Reservoir
Mi Item #00842052
MFR #PA6

Mfr description
PA6 PUMP
  • Foot-operated air/oil pump—compact, lightweight & portable—single-speed pumps designed to drive single-acting cylinders
  • The power unit of choice for major manufacturers of auto body, frame straighteners and other equipment
  • Serviceable pump motor is not a “throw away”, providing economical repair
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,089.16/each

Specifications

Dimensions

  • Height
    7.75 in
  • Length
    9.50 in
  • Outlet Port Size
    3/8 NPTF
  • Weight
    15.50 lbs
  • Width
    5.88 in

Details

  • Air Pressure Range
    40 to 120 psi
  • Description Keyword
    Single-Acting
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    PA6 Air-Driven Hydraulic Single Speed Pump
  • Reservoir Capacity
    0.45 gal (US)
  • Reservoir Capacity Cubic Inches
    105.0 in³
  • Reservoir Material
    High Density Polyethylene
  • Series / Type
    PA6
  • Sound Level
    85 dB(a)
  • Typical Flow At 100 Psi
    465.000 in³/min
  • Typical Flow At 10000 Psi
    6 in³/min
  • Typical Flow At Max Psi
    6 in³/min
  • Usable Oil Capacity
    98.0 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)