Motion
02BCF304GR
Four-Bolt Round Roller Bearing Unit - 3.2500 in Bore , Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #00842094
MFR #02BCF304GR
List Price$8,957.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Round Roller Bearing Unit - 3.2500 in Bore , Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #00842094
MFR #02BCF304GR

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8,957.26/each for your price

Overview

Mfr description
02BCF304GR FLG BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Split
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Split Cylindrical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth
  • Overall Depth
    6-7/16 in
  • Radial Dynamic Load Capacity
    62940 lbf
  • Radial Static Load Capacity
    77600 lbf
  • Operating Temperature Range
    -4 to +212 °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    02
  • UPC_NO
    7316579391221
  • Weight
    89.39 lbs
  • Max Rpm
    2520 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought