Motion
R432008411

AVENTICS
R432008411

Pneumatic Manifold Inlet Segment -
Mi Item #00842138
MFR #R432008411
Price$18.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432008411

Pneumatic Manifold Inlet Segment -
Mi Item #00842138
MFR #R432008411

Mfr description
R432008411 SEGMENT, INLET MANIFOLD F/84
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.24/each

Specifications

Dimensions

  • Weight
    0.06 lbs

Details

  • Number Of Stations  
    1
  • Part Type
    Inlet Segment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)