Motion
RSS101
Low-profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 1.5000 in Stroke, 3.500 in Retracted, 5.000 in Extended
Mi Item #00842212
MFR #RSS101
Price$979.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low-profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 1.5000 in Stroke, 3.500 in Retracted, 5.000 in Extended
Mi Item #00842212
MFR #RSS101

Mfr description
RSS101 RAM
  • Power Tech plated piston rods and gland nuts resist scoring and corrosion
  • Heavy-duty return spring (except for double-acting models) provides fast piston return and low collapsed height
  • Coupler on 10- thru 50- ton models is angled upward 5° for added clearance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$979.29/each

Specifications

Dimensions

  • Base to Port
    0.625 in
  • Bore Size
    1.688 in
  • Extended Height
    5.000 in
  • Lowered Height
    3.5000 in
  • Maximum Height
    5.0000 in
  • Outside Diameter
    5.0000 in
  • Piston Rod Diameter  
    1.500 in
  • Plunger Diameter
    1.5000 in;38.10 mm
  • Retracted Height
    3.500 in
  • Stroke  
    1.5000 in
  • Weight
    6.20 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    10 ton
  • Cylinder Material
    Steel
  • Effective Area
    2.240 in²
  • Internal Pressure At Capacity
    8943 psi
  • Load Capacity
    10 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    3.400 in³
  • Piston Stroke
    1.5000 in;38.10 mm
  • Series / Type
    RSS
  • Tons at 10000 psi
    11.20 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)