Motion
RSS202
Low-profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 20 ton Capacity, 1.7500 in Stroke, 3.750 in Retracted, 5.500 in Extended
Mi Item #00842222
MFR #RSS202
Price$1,254.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low-profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 20 ton Capacity, 1.7500 in Stroke, 3.750 in Retracted, 5.500 in Extended
Mi Item #00842222
MFR #RSS202

Mfr description
RSS202 RAM
  • Power Tech plated piston rods and gland nuts resist scoring and corrosion
  • Heavy-duty return spring (except for double-acting models) provides fast piston return and low collapsed height
  • Coupler on 10- thru 50- ton models is angled upward 5° for added clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,254.23/each

Specifications

Dimensions

  • Base to Port
    0.625 in
  • Bore Size
    2.375 in
  • Extended Height
    5.500 in
  • Lowered Height
    3.7500 in;95.25 mm
  • Maximum Height
    5.5000 in;139.70 mm
  • Outside Diameter
    3.563 in
  • Piston Rod Diameter  
    2.156 in
  • Plunger Diameter
    2.1600 in;54.86 mm
  • Retracted Height
    3.750 in
  • Stroke  
    1.7500 in
  • Weight
    10.40 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    20 ton
  • Cylinder Material
    Steel
  • Effective Area
    4.430 in²
  • Internal Pressure At Capacity
    9029 psi
  • Load Capacity
    20 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    7.700 in³
  • Piston Stroke
    1.7500 in;44.45 mm
  • Series / Type
    RSS
  • Tons at 10000 psi
    22.10 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)