Motion
253-1001-004
Hydraulic Steering Control Unit - 25 Series, 25 gpm Maximum Flow Rate, 1.0625-12 UN Port, 30 in³/r
MI ITEM #00842261
MFR #253-1001-004
List Price$3,659.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 25 Series, 25 gpm Maximum Flow Rate, 1.0625-12 UN Port, 30 in³/r
MI ITEM #00842261
MFR #253-1001-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,659.00/each for your price

Overview

Mfr description
253-1001 STEERING UNIT
  • The seal and centering spring designs provides positive, low-effort steering feel assuring excellent vehicle control, an important feature on large vehicles
  • Balanced architecture provides passageways that are equal in both directions and pressure areas that are staged for minimum leakage
  • This gives balance, precise servo response and uniform steering action in both directions while reducing drift
  • Progressive valving makes it possible to product the spool/sleeve valve in a way that assures reliability and reduces costs

Specifications

  • Series
    25
  • Displacement
    30 in³/r
  • Maximum Flow Rate
    25 gpm
  • Maximum System Pressure
    3495 psi
  • Continuous Flow Rate
    95 L/min
  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Load Sensing
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Reaction Type
    Non Reaction
  • Mounting Type
    None On Port Face 4X .375-16 UNC-2B On Mounting Face
  • Operating Pressure Range
    241 bar
  • Overall Height
    5.45 in
  • Overall Length
    8.08 in
  • Overall Width
    5.28 in
  • Port Configuration
    SAE 12 (1-1/16–12 UN)
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought