Motion
253-1003-004
Hydraulic Steering Control Unit - 25 Series, 25 gpm Maximum Flow Rate, 1-1/16-12 in Port, 48 in³/r
MI ITEM #00842288
MFR #253-1003-004
Your Price$3,225.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 25 Series, 25 gpm Maximum Flow Rate, 1-1/16-12 in Port, 48 in³/r
MI ITEM #00842288
MFR #253-1003-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,225.88/each(List $3,871.05)

Overview

Mfr description
253-1003 STEERING UNIT
  • Maximum pressure 240 bar (3,500 psi)|Articulated and fixed-frame vehicle applications

Specifications

  • Series
    25
  • Displacement
    48 in³/r
  • Maximum Flow Rate
    25 gpm
  • Continuous Flow Rate
    95 L/min
  • Neutral Circuit Type
    Load Sensing
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Reaction Type
    Non-Load Reaction
  • Connection Gender
    Female
  • Mounting Type
    None On Port Face 4X .375-16 UNC-2B On Mounting Face
  • Operating Pressure Range
    241 bar
  • Overall Height
    5.45 in
  • Overall Length
    8.62 in
  • Overall Width
    5.28 in
  • Port Configuration
    SAE 12 (1-1/16–12 UN)
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought