Motion
253-1004-004
Hydraulic Steering Control Unit - 25 Series, 25 gpm Maximum Flow Rate, 1.0625-12 UN Port, 60 in³/r
Mi Item #00842301
MFR #253-1004-004
Price$2,785.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 25 Series, 25 gpm Maximum Flow Rate, 1.0625-12 UN Port, 60 in³/r
Mi Item #00842301
MFR #253-1004-004

Mfr description
253-1004 STEERING UNIT
  • The seal and centering spring designs provides positive, low-effort steering feel assuring excellent vehicle control, an important feature on large vehicles
  • Balanced architecture provides passageways that are equal in both directions and pressure areas that are staged for minimum leakage
  • This gives balance, precise servo response and uniform steering action in both directions while reducing drift
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,785.61/each

Specifications

Dimensions

  • Overall Height
    5.45 in
  • Overall Length
    8.99 in
  • Overall Width
    5.28 in
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Continuous Flow Rate
    95 L/min
  • Displacement
    60 in³/r
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    25 gpm
  • Maximum System Pressure
    3495 psi
  • Mounting Type
    None On Port Face 4X .375-16 UNC-2B On Mounting Face
  • Neutral Circuit Type
    Load Sensing
  • Operating Pressure Range
    241 bar
  • Port Configuration
    SAE 12 (1-1/16–12 UN)
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    25
  • Working Pressure
    241 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)