Motion
RLS50
Low Profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 5 ton Capacity, 0.5600 in Stroke, 1.625 in Retracted, 2.188 in Extended
Mi Item #00842335
MFR #RLS50
Price$581.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 5 ton Capacity, 0.5600 in Stroke, 1.625 in Retracted, 2.188 in Extended
Mi Item #00842335
MFR #RLS50

Mfr description
RLS50 RAM
  • Low profile cylinder ideal for confined areas with heavy-duty return spring for faster retraction
  • Cylinder body, piston and gland nut "Power Tech" treated for corrosion and abrasion resistance
  • Standard domed piston rod (5-30 ton) or swivel cap (50- 150 ton) minimize effects of off-center loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$581.44/each

Specifications

Dimensions

  • Base to Port
    0.750 in
  • Bore Size
    1.125 in
  • Dimensions
    1.625 x 2.563 in
  • Extended Height
    2.188 in
  • Lowered Height
    1.6300 in
  • Maximum Height
    2.1900 in;55.63 mm
  • Outside Diameter
    1.6300 in, 41.40 mm
  • Piston Rod Diameter  
    0.625 in
  • Retracted Height
    1.625 in
  • Stroke  
    0.5600 in
  • Weight
    2.40 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    5 ton
  • Cylinder Material
    Steel
  • Effective Area
    0.994 in²
  • Load Capacity
    5 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    0.620 in³
  • Piston Stroke
    0.5600 in;14.22 mm
  • Series / Type
    RLS
  • Tons at 10000 psi
    4.97 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)