Motion
RLS200
Low Profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 20 ton Capacity, 0.4400 in Stroke, 2.000 in Retracted, 2.438 in Extended
Mi Item #00842365
MFR #RLS200
Price$2,057.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 20 ton Capacity, 0.4400 in Stroke, 2.000 in Retracted, 2.438 in Extended
Mi Item #00842365
MFR #RLS200

Mfr description
RLS200 RAM
  • Low profile cylinder ideal for confined areas with heavy-duty return spring for faster retraction
  • Cylinder body, piston and gland nut "Power Tech" treated for corrosion and abrasion resistance
  • Standard domed piston rod (5-30 ton) or swivel cap (50- 150 ton) minimize effects of off-center loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,057.98/each

Specifications

Dimensions

  • Base to Port
    0.656 in
  • Bore Size
    2.375 in
  • Dimensions
    3.000 x 4.000 in
  • Extended Height
    2.438 in
  • Lowered Height
    2.0000 in
  • Maximum Height
    2.4400 in
  • Outside Diameter
    3.0000 in
  • Piston Rod Diameter  
    1.125 in
  • Retracted Height
    2.000 in
  • Stroke  
    0.4400 in
  • Weight
    6.00 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    20 ton
  • Cylinder Material
    Steel
  • Effective Area
    4.430 in²
  • Load Capacity
    20 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    2.000 in³
  • Piston Stroke
    0.4400 in
  • Series / Type
    RLS
  • Tons at 10000 psi
    22.15 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)