Motion
C256C
Hydraulic Cylinder Ram - Single Acting - Spring Return, 25 ton Capacity, 6.250 in Stroke, 10.750 in Retracted, 17.000 in Extended
Mi Item #00842438
MFR #C256C
Price$1,427.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder Ram - Single Acting - Spring Return, 25 ton Capacity, 6.250 in Stroke, 10.750 in Retracted, 17.000 in Extended
Mi Item #00842438
MFR #C256C

Mfr description
C256C RAM
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,427.04/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bolt Circle Diameter
    2.310 in
  • Bore Size
    2.563 in
  • Collar Thread Length
    1.938 in
  • Extended Height
    17.000 in
  • Lowered Height
    10.7500 in;273.05 mm
  • Maximum Height
    17.0000 in;431.80 mm
  • Outside Diameter
    3.375 in
  • Piston Rod Diameter  
    2.250 in
  • Plunger Diameter
    2.2500 in
  • Retracted Height
    10.750 in
  • Stroke  
    6.250 in
  • Thread Depth
    0.750 in
  • Thread Size
    1/2 – 13
  • Weight
    22.30 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    3-5/16 – 12
  • Cylinder Capacity
    25 ton
  • Cylinder Material
    Steel
  • Effective Area
    5.150 in²
  • Load Capacity
    25 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    2
  • Oil Capacity
    32.200 in³
  • Piston Rod Internal Thread And Depth
    1-1/2 – 16 x 7/8
  • Piston Rod Protrusion
    0.375 in
  • Piston Stroke
    6.2500 in;158.75 mm
  • Series / Type
    C
  • Tons at 10000 psi
    25.80 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)