Motion
C151C
Hydraulic Cylinder Ram - Single Acting - Spring Return, 15 ton Capacity, 1.000 in Stroke, 4.875 in Retracted, 5.875 in Extended
Mi Item #00842463
MFR #C151C
Price$850.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder Ram - Single Acting - Spring Return, 15 ton Capacity, 1.000 in Stroke, 4.875 in Retracted, 5.875 in Extended
Mi Item #00842463
MFR #C151C

Mfr description
C151 C RAM
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.51/each

Specifications

Dimensions

  • Base to Port
    0.750 in
  • Bolt Circle Diameter
    1.880 in
  • Bore Size
    2.000 in
  • Collar Thread Length
    1.125 in
  • Extended Height
    5.875 in
  • Outside Diameter
    2.750 in
  • Piston Rod Diameter  
    1.750 in
  • Plunger Diameter
    1.7500 in;44.50 mm
  • Retracted Height
    4.875 in
  • Stroke  
    1.000 in
  • Thread Depth
    0.500 in
  • Thread Size
    3/8 – 16
  • Weight
    8.00 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    2-3/4 – 16
  • Cylinder Capacity
    15 ton
  • Cylinder Material
    Steel
  • Effective Area
    3.142 in²
  • Load Capacity
    15 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    2
  • Oil Capacity
    3.100 in³
  • Piston Rod Internal Thread And Depth
    1 – 8 x 3/4
  • Piston Rod Protrusion
    0.250 in
  • Piston Stroke
    1.0000 in;25.40 mm
  • Series / Type
    C
  • Tons at 10000 psi
    15.70 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)