Motion
C51C
Hydraulic Cylinder Ram - Single Acting - Spring Return, 5 ton Capacity, 1.000 in Stroke, 4.344 in Retracted, 5.438 in Extended
Mi Item #00842496
MFR #C51C
Price$633.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder Ram - Single Acting - Spring Return, 5 ton Capacity, 1.000 in Stroke, 4.344 in Retracted, 5.438 in Extended
Mi Item #00842496
MFR #C51C

Mfr description
C 51 C RAM
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.41/each

Specifications

Dimensions

  • Base to Port
    0.750 in
  • Bolt Circle Diameter
    1.000 in
  • Bore Size
    1.125 in
  • Collar Thread Length
    1.125 in
  • Extended Height
    5.438 in
  • Lowered Height
    4.3400 in;110.24 mm
  • Maximum Height
    5.4400 in
  • Outside Diameter
    1.500 in
  • Piston Rod Diameter  
    1.000 in
  • Plunger Diameter
    1.0000 in;25.40 mm
  • Retracted Height
    4.344 in
  • Stroke  
    1.000 in
  • Thread Depth
    0.380 in
  • Thread Size
    1/2 – 20
  • Weight
    2.70 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    1-1/2 – 16
  • Cylinder Capacity
    5 ton
  • Cylinder Material
    Steel
  • Effective Area
    0.994 in²
  • Load Capacity
    5 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    2
  • Oil Capacity
    1.100 in³
  • Piston Rod Internal Thread And Depth
    3/4 – 16 x 5/8
  • Piston Rod Protrusion
    0.250 in
  • Piston Stroke
    1.0000 in;25.40 mm
  • Series / Type
    C
  • Tons at 10000 psi
    4.97 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)