Motion
P23
Single Speed Hand Pump for Single Acting Cylinders - 23.800 in³ Oil Capacity, 3000 psi Max Pressure, 0.160 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #00842505
MFR #P23
Price$914.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Speed Hand Pump for Single Acting Cylinders - 23.800 in³ Oil Capacity, 3000 psi Max Pressure, 0.160 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #00842505
MFR #P23

Mfr description
P 23 HAND PUMP
  • Best suited for applications where there is little or no free travel
  • Rugged all metal construction for strength and durability that won’t burn through in welding environments
  • Heavy-duty, formed metal handle provides less flex, and less operator fatigue than round or composite handles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$914.51/each

Specifications

Dimensions

  • Handle Effort
    70.00 lb
  • Oil Port Size
    3/8 NPTF
  • Overall Height
    6.250 in
  • Overall Length
    13.625 in
  • Overall Width
    4.750 in
  • Weight
    12.90 lbs

Details

  • Handle Angle
    38°
  • Manufacturer Product Page
  • Maximum Operating Pressure
    3000 psi
  • Oil Capacity
    23.800 in³
  • Pump Type
    Single Speed
  • UPC_NO
    662536192972
  • Usable Oil Capacity
    20.300 in³
  • Use With Ram Type
    Single Acting Cylinder
  • Valve Type
    2-Way
  • Volume Per Stroke At High Pressure
    0.160 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)