Motion
9008A
Bottle Jack - 8 Ton, 4-3/4 in Stroke, 7-7/8 in Retracted Height, 15-3/8 in Extended Height
Mi Item #00842543
MFR #9008A
Price$413.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bottle Jack - 8 Ton, 4-3/4 in Stroke, 7-7/8 in Retracted Height, 15-3/8 in Extended Height
Mi Item #00842543
MFR #9008A

Mfr description
9008A 8TON HYD JACK
  • Ideal for use in any number of industrial lifting and pushing applications
  • All jacks can be used in the vertical, angled or horizontal positions
  • Serrated or contoured saddles help stabilize the load for a safer lift
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.17/each

Specifications

Dimensions

  • Base Dimensions
    6 x 3-1/2 in
  • Extended Height
    15-3/8 in
  • Length of Screw
    2-3/4 in
  • Pump Handle Length
    23-13/16 in
  • Retracted Height
    7-7/8 in
  • Saddle Diameter
    1-1/2 in
  • Stroke
    4-3/4 in
  • Weight
    13.00 lbs

Details

  • Handle Effort At Rated Capacity
    75 lb
  • Load Capacity
    8 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    18 in
  • Type Design
    Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)