Motion
9112A
Bottle Jack - 12 Ton, 5-7/8 in Stroke, 9-1/2 in Retracted Height, 18-1/2 in Extended Height
Mi Item #00842551
MFR #9112A
Price$506.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bottle Jack - 12 Ton, 5-7/8 in Stroke, 9-1/2 in Retracted Height, 18-1/2 in Extended Height
Mi Item #00842551
MFR #9112A

Mfr description
9112A 12TON HYDR.JACK
  • Ideal for use in any number of industrial lifting and pushing applications
  • All jacks can be used in the vertical, angled or horizontal positions
  • Serrated or contoured saddles help stabilize the load for a safer lift
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.65/each

Specifications

Dimensions

  • Base Dimensions
    6-1/2 x 4-3/16 in
  • Extended Height
    18-1/2 in
  • Length of Screw
    3-1/8 in
  • Pump Handle Length
    23-13/16 in
  • Retracted Height
    9-1/2 in
  • Saddle Diameter
    1-7/8 in
  • Stroke
    5-7/8 in
  • Weight
    18.00 lbs

Details

  • Handle Effort At Rated Capacity
    60 lb
  • Load Capacity
    12 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    26 in
  • Type Design
    Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)