Motion
9120A
Bottle Jack - 20 Ton, 6-1/4 in Stroke, 10-5/8 in Retracted Height, 20-1/2 in Extended Height
Mi Item #00842568
MFR #9120A
Price$635.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bottle Jack - 20 Ton, 6-1/4 in Stroke, 10-5/8 in Retracted Height, 20-1/2 in Extended Height
Mi Item #00842568
MFR #9120A

Mfr description
9120A 20TON HYDR.JACK
  • Ideal for use in any number of industrial lifting and pushing applications
  • All jacks can be used in the vertical, angled or horizontal positions
  • Serrated or contoured saddles help stabilize the load for a safer lift
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.65/each

Specifications

Dimensions

  • Base Dimensions
    7-3/16 x 5-1/16 in
  • Extended Height
    20-1/2 in
  • Length of Screw
    3-5/8 in
  • Pump Handle Length
    31-1/2 in
  • Retracted Height
    10-5/8 in
  • Saddle Diameter
    2 in
  • Stroke
    6-1/4 in
  • Weight
    29.00 lbs

Details

  • Handle Effort At Rated Capacity
    70 lb
  • Load Capacity
    20 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    22 in
  • Type Design
    Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)