Motion
9040
Power Team® Hydraulic Gauge - 2500/500 psi, 2 1/2 in Face Diameter, Lower Mount (LM), Silicone Filled
Mi Item #00842575
MFR #9040
Price$240.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Team® Hydraulic Gauge - 2500/500 psi, 2 1/2 in Face Diameter, Lower Mount (LM), Silicone Filled
Mi Item #00842575
MFR #9040

Mfr description
9040 GAUGE
  • Gauges feature an easily readable and highly visible, red Day-glo® needle
  • High strength steel bourdon tube ensures high cycle life
  • Stainless steel cases and lens locking rings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$240.63/each

Specifications

Dimensions

  • Face Diameter
    2 1/2 in

Details

  • Additional Details
    Gauges feature an easily readable and highly visible, red Day-glo® needle. High strength steel bourdon tube ensures high cycle life. Stainless steel cases and lens locking rings. 4" and 6" dry gauges can be filled with silicone (Kit #9046). Have 1/4" NPT connections. Calibratible gauge.
  • Case Filling
    Silicone
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    Black
  • Gauge Pressure Range
    2500/500 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Red day-glo
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)