1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
POWER TEAM
9052
Analog Pressure Gauge - 10000 psi, 4 in Face Diameter, Silicone Filled
Mi Item #
00842580
MFR #
9052
Price
$384.98
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
POWER TEAM 9052
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWER TEAM
9052
Analog Pressure Gauge - 10000 psi, 4 in Face Diameter, Silicone Filled
Mi Item #
00842580
MFR #
9052
Mfr description
9052 GAUGE
Gauges feature an easily readable and highly visible, red Day-glo® needle.
High strength steel bourdon tube ensures high cycle life.
Stainless steel cases and lens locking rings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$384
.98
/each
Add to Cart
Specifications
Dimensions
Face Diameter
4 in
Details
Case Filling
Silicone
Gauge Pressure Range
10000 psi
Gauge Type
Pressure Gauge
Thread Connection
1/4 NPT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items