Motion
PE102
Quarter Horse® Pe10 Electric Portable 2-speed Pump - 2-Way Auto Dump / Advance Return (Auto), Single-Acting, 1/4 hp, 0.26 gal Reservoir, 110/115 V, 50/60 Hz
Mi Item #00842599
MFR #PE102
Price$4,259.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quarter Horse® Pe10 Electric Portable 2-speed Pump - 2-Way Auto Dump / Advance Return (Auto), Single-Acting, 1/4 hp, 0.26 gal Reservoir, 110/115 V, 50/60 Hz
Mi Item #00842599
MFR #PE102

Mfr description
PE 102 ELECT. PUMP
  • Portable power source for hydraulic cylinders, and tools—up to 25 tons
  • Permanent magnet motor starts easily under load, even with reduced voltage conditions
  • Optional rechargeable battery pack with shoulder strap for maximum portability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,259.37/each

Specifications

Dimensions

  • Overall Height
    8.000 in
  • Overall Length
    13.000 in
  • Overall Width
    7.750 in
  • Weight
    24.20 lbs

Details

  • Amperage
    6.0 A
  • Control Switch
    Rocker Type Off, Momentary On
  • Description Keyword
    Single-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    689 bar, 10000 psi
  • Power Rating
    1/4 hp
  • Product Types
    Electric Pump
  • Pump Type
    PE10 Electric Portable 2-Speed Pump
  • Reservoir Capacity
    0.26 gal (US)
  • Sound Level At Idle 10000 Psi
    68/74 dB(a)
  • Typical Flow At 0 Psi
    120 in³/min
  • Typical Flow At 10000 Psi
    10 in³/min
  • Typical Flow At Max Psi
    10 in³/min
  • UPC_NO
    662536225175
  • Usable Oil Capacity
    60.0 in³
  • Valve Function Details
    Advance position holds pressure with motor shut off. Return position advances cylinder with motor running and returns cylinder with motor shut off.
  • Valve Part Number
    9561
  • Valve Type
    2-Way Auto Dump
  • Valve Type/Function
    2-Way Auto Dump / Advance Return (Auto)
  • Voltage
    110/115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)