Motion
5728409980

AVENTICS
5728409980

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Base Mounted
Mi Item #00842617
MFR #5728409980
Price$89.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5728409980

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Base Mounted
Mi Item #00842617
MFR #5728409980

Mfr description
5728409980 TYPE 840 VLV-SGL SOL (24 VDC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.36/each

Specifications

Dimensions

  • Overall Height
    41.5 mm
  • Overall Length
    87 mm
  • Overall Width
    22.5 mm

Details

  • Body Material
    POM
  • Flow Coefficient Cv Flow Factor Kv
    0.2 Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Polyurethane
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    1.6 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    NEMA 4, UL
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)