Motion
9002A
Bottle Jack - 2 Ton, 4-1/2 in Stroke, 7-1/8 in Retracted Height, 13-9/16 in Extended Height
Mi Item #00842851
MFR #9002A
Price$208.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bottle Jack - 2 Ton, 4-1/2 in Stroke, 7-1/8 in Retracted Height, 13-9/16 in Extended Height
Mi Item #00842851
MFR #9002A

Mfr description
9002A 2-TON JACK
  • Ideal for use in any number of industrial lifting and pushing applications
  • All jacks can be used in the vertical, angled or horizontal positions
  • Serrated or contoured saddles help stabilize the load for a safer lift
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.84/each

Specifications

Dimensions

  • Base Dimensions
    4-11/32 x 2-9/16 in
  • Extended Height
    13-9/16 in
  • Length of Screw
    1-15/16 in
  • Pump Handle Length
    12-1/4 in
  • Retracted Height
    7-1/8 in
  • Saddle Diameter
    1 in
  • Stroke
    4-1/2 in
  • Weight
    5.00 lbs

Details

  • Handle Effort At Rated Capacity
    75 lb
  • Load Capacity
    2 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    5 in
  • Type Design
    Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)