Motion
9003A
Bottle Jack - 3 Ton, 4-1/2 in Stroke, 7-1/2 in Retracted Height, 14-3/8 in Extended Height
Mi Item #00842856
MFR #9003A
Price$239.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bottle Jack - 3 Ton, 4-1/2 in Stroke, 7-1/2 in Retracted Height, 14-3/8 in Extended Height
Mi Item #00842856
MFR #9003A

Mfr description
9003A 3-TON JACK
  • Ideal for use in any number of industrial lifting and pushing applications
  • All jacks can be used in the vertical, angled or horizontal positions
  • Serrated or contoured saddles help stabilize the load for a safer lift
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.63/each

Specifications

Dimensions

  • Base Dimensions
    4-1/2 x 2-27/32 in
  • Extended Height
    14-3/8 in
  • Length of Screw
    2-3/8 in
  • Pump Handle Length
    19-1/4 in
  • Retracted Height
    7-1/2 in
  • Saddle Diameter
    1-1/8 in
  • Stroke
    4-1/2 in
  • Weight
    6.00 lbs

Details

  • Handle Effort At Rated Capacity
    45 lb
  • Load Capacity
    3 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    10 in
  • Type Design
    Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)