Motion
241-1002-002
Hydraulic Steering Control Unit - 4 Series, 4 gpm Maximum Flow Rate, 9/16-18 in Port, 4.5 in³/r
MI ITEM #00843003
MFR #241-1002-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 4 Series, 4 gpm Maximum Flow Rate, 9/16-18 in Port, 4.5 in³/r
MI ITEM #00843003
MFR #241-1002-002

Mfr description
241-1002-001 ORBITROL
  • Load Sensing|Open Center Power Beyond|Manual Steering Check Valve|Inlet Relief Valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    5.35 in
  • Overall Width
    5.67 in
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Connection Gender
    Female
  • Continuous Flow Rate
    15 L/min
  • Displacement
    4.5 in³/r
  • Maximum Flow Rate
    4 gpm
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Neutral Circuit Type
    Open Center
  • Operating Pressure Range
    124 bar
  • Port Configuration
    SAE 6 (9/16–18 UNF)
  • Reaction Type
    Non-Load Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    4
  • Working Pressure
    124 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)